Pace Single LED Wall Sconce Brushed Nickel Finish Brushed Ni (Discontinued)
- Mfr # 62-911
- Zoro # G3401653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-911
Zoro #
G3401653
UPC #
-
Country of Origin
China
Dimensions
Height
12"
Width
5"
Details
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
13W LED
Fixture Series
Pace
Collection
Pace LED
Description
Wall Fixture,1L,Sconce,Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.