Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish

  • Mfr # SF76-635

  • Zoro # G3404541


product price:  $41.99
/ea

Key Features

Watts
75W
Voltage
120V
Standards
cULus
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF76-635
Zoro #
G3404541
UPC #
45923766350
Country of Origin
China

Details

Watts
75W
Voltage
120V
Standards
cULus
Dimmable
Lamp Dependent
Bulb Technology
Incandescent

Description

Outdoor Post Fixture,1L,Pagoda Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.