This item is Discontinued.

Nuvo Paxton 1 Light Mini Pendant Includes 40W A19 Vintage Lamp Ag 60-5722

Paxton 1 Light Mini Pendant Includes 40W A19 Vintage Lamp Ag (Discontinued)

  • Mfr # 60-5722
  • Zoro # G3393597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5722
Zoro #
G3393597
UPC #
-
Country of Origin
Unknown

Dimensions

Height
10-7/8"
Width
5"

Details

Housing Finish
Aged Bronze
Lamp Type
incandescent
Voltage
120v
Number of Lights
1
Light Type
Edison Bulb, 100W Max.
Style
Traditional
Fixture Series
Paxton
Collection
Paxton

Description

Mini Pendant Fixture,1L,Vintage Bnz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.