PC Cover Roll for LED Connectable Linear System, 65 ft, White
- Mfr # 65/1191
- Zoro # G424213182
product price:Â
$
49.15
/ea
Key Features
Color
White
For Use With
LED Connectable Linear System
Length
65 ft
Material
Polycarbonate
Ambient Temp. Range
-4 to 113 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1191
- Zoro #
- G424213182
- UPC #
- 45923654442
- Country of Origin
- Thailand
- Color
- White
- For Use With
- LED Connectable Linear System
- Item
- PC Cover Roll
- Material
- Polycarbonate
- Ambient Temp. Range
- -4 to 113 Degree F
- Location Rating
- Damp
Dimensions
- Length
- 65 ft
Description
SATCO's 65-1191 polycarbonate cover roll is available as a 65' accessory. A finish color is not specified for this item in the provided table. This optional cover ensures smooth, uninterrupted illumination across connections, enhancing the continuous linear aesthetic. Trim to desired length.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.