Shop NUVO
See all product information
Create Account
Delancey Swing Arm Lamp Polished Nickel with Switch Polished Nickel Finish
- Mfr # 60/7362
- Zoro # G924964942
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Material
Aluminum / Steel
Includes
(1) 6 Inch and (1) 12 Inch rod; All hardware to convert to a portable OR to convert to Direct Wire
Finish
Polished Nickel
For Use With
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/7362
- Zoro #
- G924964942
- UPC #
- 045923671135
- Country of Origin
- China
- Material
- Aluminum / Steel
- Includes
- (1) 6 Inch and (1) 12 Inch rod; All hardware to convert to a portable OR to convert to Direct Wire
- Finish
- Polished Nickel
- For Use With
- Lighting
- Color
- Nickel
- Voltage
- 120 V
- Watts
- 60 W
- Bulb Shape
- A19
- Lamp Base
- Medium
- Lens Finish
- Painted White
- Dimmable
- No
- Location Rating
- Dry
- Standards
- cETLus - Listed, Dry
- Slope Ceiling Adaptable
- Yes
- Style
- Modern Industrial
- Lamp Included
- No
- Lamp Quantity
- 1
Dimensions
- Width
- 8 in
- Height
- 10.38 in
- Length
- 27.38 in
Description
The Delancey 60-7362 1-Light Swing Arm Lamp with a cone shaped shade in Polished Nickel features multi-position arms, a decorative switch and optional wire covers, making this lamp easy to add to a number of environments. With the ability to be hardwired or plugged in an outlet, this lamp will be a beautiful addition to whatever room it brightens.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.