Zoro Homepage

Peak, LED Wall Sconce, CCT Selectable, Matte Gray Finish

  • Mfr # 62/247

  • Zoro # G813335976


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
5.75 in
Dimmable
Yes
Finish
Matte Gray
Material
Die-Cast Aluminum / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/247
Zoro #
G813335976
UPC #
45923712036
Country of Origin
Thailand

Dimensions

Height
9 in
Width
5.75 in
Length
3.5 in

Details

Dimmable
Yes
Finish
Matte Gray
Material
Die-Cast Aluminum / Steel
Application
Lighting
Voltage
120 to 277V
Standards
cETLus; FCC; Damp; RoHS
Color
Gray
Lamp Watts
10W
Color Temp.
3000K/4000K/5000K
Location Rating
Damp
CRI
90
Glass Finish
No Glass
Style
Contemporary
Lumens
415L/436L/430L
Type
Integrated LED
Average Life (Hours)
30000
Shade / Lens Finish
Frosted Lens

Description

SATCO|NUVO's Peak 62-247, is the epitome of modern lighting innovation. Crafted in a sleek matte gray, the fixture features adjustable barn door louvers for tailored illumination. With a remarkable color rendering index CRI of 90, Peak offers a choice of three CCT options: 3000K, 4000K, or 5000K, ensuring both efficiency and a cozy atmosphere. The compact design seamlessly integrates into any space, offering versatility without compromise. Elevate your surroundings with Peak's unparalleled blend of style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.