Cruiz 6 Light Chandelier 50.75 In. Soft Black
- Mfr # F6706-SBK
- Zoro # G115446905
product price:Â
$
1,048.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75W
Chain Length
72 in
Bulb Included
No
Width
50.75 in
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6706-SBK
- Zoro #
- G115446905
- UPC #
- 782042372818
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Soft Black
- Bulb Included
- No
- Standards
- UL Damp
- Voltage
- 120V
- Material
- Iron and Steel
- Includes
- Fixture, Hardware
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
Dimensions
- Chain Length
- 72 in
- Width
- 50.75 in
- Length
- 50.75 in
- Height
- 28 in
- Canopy Width
- 6 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.