Pi, 11 Inch LED Flush Mount, Black Finish, Frosted Etched Glass, CCT Selectable, 120 Volts

  • Mfr # 62/569

  • Zoro # G612110187


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2100L/2200L/2200L
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/569
Zoro #
G612110187
UPC #
045923628412
Country of Origin
China

Dimensions

Diameter
11 in

Details

Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2100L/2200L/2200L
Watts
25W
Dimmable
Dimmable
CRI
90
Fixture Shape
Round
Standards
cETLus, FCC
Fixture Lens Material
Glass
Glass Finish
Frosted Etched Glass
Color
Black
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Fixture Housing Material
Steel
Rated Life
50000 hrs
Application
Lighting
Indoor/Outdoor
Indoor
Location Rating
Damp
Style
Transitional

Description

Introducing SATCO NUVO's Pi collection of LED decorative flush mount fixtures. 62-569 is the 11 inch round model in a beautiful matte black finish, offering 3 CCT selectable options for seamless lighting integration into any setting. This fixture has a high-quality 90 CRI light output, and is dimmable and damp location rated, making it ideal for residential, multifamily, and commercial use. Elevate your space with SATCO NUVO's stylish and versatile Pi LED decorative flush mount fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.