Pi, 14 Inch LED Flush Mount, Brushed Nickel Finish, Frosted Etched Glass, CCT Selectable, 120V

  • Mfr # 62/560

  • Zoro # G112110175


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2100L/2200L/2200L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/560
Zoro #
G112110175
UPC #
045923628429
Country of Origin
China

Dimensions

Diameter
14 in

Details

Housing Finish
Brushed Nickel
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
2100L/2200L/2200L
Watts
25W
Dimmable
Dimmable
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Rated Life
50000 hrs
Fixture Lens Material
Glass
Fixture Shape
Round
Standards
cETLus, FCC
Color
Nickel
CRI
90
Fixture Housing Material
Steel
Glass Finish
Frosted Etched Glass
Application
Lighting
Style
Transitional
Location Rating
Damp
Indoor/Outdoor
Indoor

Description

Introducing SATCO NUVO's Pi collection of LED decorative flush mount fixtures. 62-560 is the 14 inch round model in a beautiful brushed nickel finish, offering 3 CCT selectable options for seamless lighting integration into any setting. This fixture has a high-quality 90 CRI light output, and is dimmable and damp location rated, making it ideal for residential, multifamily, and commercial use. Elevate your space with SATCO NUVO's stylish and versatile Pi LED decorative flush mount fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.