Portia 2 Light Sconce Khaki Fabric Shade 13w GU24 Lamps Haze (Discontinued)
- Mfr # 60-4454
- Zoro # G3387997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-4454
Zoro #
G3387997
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8"
Width
16-3/4"
Details
Housing Finish
Hazel Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 60W Max.
Style
Contemporary
Fixture Series
Portia
Collection
Portia
Description
Wall Fixture,2L,GU24,Fabric Shade Bnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.