
Royale, 1 Light Vanity, Brushed Nickel Finish, Ribbed White Glass
Mfr # 60/8731
Zoro # G616513687
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Steel / Glass
Housing Finish
Brushed Nickel
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8731
Zoro #
G616513687
UPC #
45923408243
Country of Origin
China
Dimensions
Height
7 in
Length
6.25 in
Width
4.5 in
Details
Damp/Wet Rating
Damp
Style
Contemporary
Shade Material
Steel / Glass
Housing Finish
Brushed Nickel
Color
Nickel
Number of Lights
1
Watts
100W
Standards
cETLus;FCC;Damp;RoHS
Voltage
120V
Glass Finish
Ribbed White
Lamp Shape
A19
Lamp Base
Medium
For Use With
Lighting
Description
Indulge in the glamour of the Royale 60-8731 one light vanity fixture, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in brushed nickel, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.
- Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 7" height, 4.5" width, 6.25" extension
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Brushed Nickel with Ribbed White Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.