
Royale, 3 Light Flush Mount, Burnished Brass Finish, Ribbed White Glass
Mfr # 60/8725
Zoro # G416513801
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Glass Finish
Ribbed White
Damp/Wet Rating
Damp
Number of Bulbs
3
Body Material
Steel / Glass
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8725
Zoro #
G416513801
UPC #
45923408311
Country of Origin
China
Dimensions
Diameter
16 in
Details
Glass Finish
Ribbed White
Damp/Wet Rating
Damp
Number of Bulbs
3
Body Material
Steel / Glass
Style
Contemporary
Standards
cETLus;FCC;Damp;RoHS
Fixture Shape
Round
Voltage
120V
Glass Color
Brass
Finish
Burnished Brass
Lamp Base
Medium
Watts
60W
For Use With
Lighting
Lamp Shape
A19
Description
Indulge in the glamour of the Royale 60-8725 three light flush mount, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in burnished brass, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.
- Designed for versatility and performance, this fixture uses three 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
- Measuring 5.75" height, 16" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Burnished Brass with Ribbed White Glass
- Material is comprised of steel and glass
- Rated for damp locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.