Hopper 9 Light Chandelier 32 In. Vintage Brass/Black Brass
- Mfr # 271-09-VB/BBR
- Zoro # G415446933
product price:Â
$
5,912.00
/ea
Key Features
Fixture Wattage
20W
Finish
Vintage Brass/Black Brass
Material
Solid Brass
Bulb Included
No
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-09-VB/BBR
- Zoro #
- G415446933
- UPC #
- 782042438842
- Country of Origin
- India
- Item
- Chandelier
- Fixture Wattage
- 20W
- Finish
- Vintage Brass/Black Brass
- Material
- Solid Brass
- Bulb Included
- No
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Number of Lights
- 9
- Voltage
- 120V
- Socket Count
- 9
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Battery Included
- No
- Slope Compatible
- No
Dimensions
- Length
- 32 in
- Height
- 25 in
- Canopy Width
- 6 in
- Width
- 32 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.