Royale, 8 Light Chandelier, Burnished Brass Finish, Ribbed White Glass

  • Mfr # 60/8729

  • Zoro # G516513688


product price: $871.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Diameter
40 in
Lamp Base
Medium
Standards
cETLus;FCC;Dry;RoHS
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8729
Zoro #
G516513688
UPC #
45923408397
Country of Origin
China

Dimensions

Diameter
40 in

Details

Watts
60W
Lamp Base
Medium
Standards
cETLus;FCC;Dry;RoHS
Number of Lights
8
Glass Finish
Ribbed White
Includes
(2) 6 in Stems; (2) 12 in Stems
Glass Color
Brass
Material
Steel / Glass
Finish
Burnished Brass
Style
Contemporary
Voltage
120V
Lamp Shape
A19
For Use With
Lighting
Sloped Ceiling Compatible
Yes
Location Rating
Dry

Description

Indulge in the glamour of the Royale 60-8729 eight light chandelier, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in burnished brass, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.


  • Designed for versatility and performance, this fixture uses eight 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 22" height, 40" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Burnished Brass with Ribbed White Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.