
Royale, Mini Pendant, Brushed Nickel Finish, Ribbed White Glass
Mfr # 60/8737
Zoro # G516513749
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Watts
100W
Number of Lights
1
Lamp Base
Medium
Finish
Brushed Nickel
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8737
Zoro #
G516513749
UPC #
45923408366
Country of Origin
China
Dimensions
Diameter
4.92 in
Details
Watts
100W
Number of Lights
1
Lamp Base
Medium
Finish
Brushed Nickel
Style
Contemporary
Includes
(2) 6 in Stems; (2) 12 in Stems
Damp/Wet Rating
Dry
Shade Material
Steel / Glass
Voltage
120V
Glass Color
Nickel
Standards
cETLus;FCC;Dry;RoHS
Slope Ceiling Adaptable
Yes
For Use With
Lighting
Shape
Round
Lamp Shape
A19
Description
Indulge in the glamour of the Royale 60-8737 one light mini pendant, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in brushed nickel, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.
- Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 5.75" height, 4.92" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished inBrushed Nickel with Ribbed White Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.