Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Russel - 6 Light Chandelier - Matte Black with Satin White Glass

  • Mfr # 60/8027

  • Zoro # G913335951


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
Watts
60W
Diameter
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/8027
Zoro #
G913335951
UPC #
45923602696
Country of Origin
China

Dimensions

Diameter
28 in
Height
7 in

Details

Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
Watts
60W
Voltage
120V
Dimmable
Lamp Dependent
Color
Black
Application
Lighting
Number of Lights
6
Material
Steel
Glass Finish
Satin White
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Description/Special Features
Sloped Ceiling Compatible
Standards
cETLus,FCC,Dry
Style
Traditional
Lumens
Lamp Dependent
Location Rating
Dry
CCT
Lamp Dependent

Description

Introducing the Russel 60-8027 chandelier, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your dining room, entry way, or kitchen, transcending trends with style that will stand the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.