This item is Discontinued.

Nuvo Rustica 2 Light 25 in. Vanity Fluorescent F17T8 Old Bronze 60-930R

Rustica 2 Light 25 in. Vanity Fluorescent F17T8 Old Bronze (Discontinued)

  • Mfr # 60-930R
  • Zoro # G3397937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-930R
Zoro #
G3397937
UPC #
045923609305
Country of Origin
Unknown

Dimensions

Height
5-1/2"
Width
25"

Details

Housing Finish
Old Bronze
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
2
Light Type
T8 Bulb Medium Bi Pin Base 17W Max.
Style
Transitional
Collection
Rustica
Fixture Series
Rustica

Description

Wall Fixture,2L,Vanity,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.