This item is Discontinued.

Nuvo Saber LED 12 in. Vanity Fixture Polished Nickel Finish Polis 62-1131

Saber LED 12 in. Vanity Fixture Polished Nickel Finish Polis (Discontinued)

  • Mfr # 62-1131
  • Zoro # G3398293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-1131
Zoro #
G3398293
UPC #
-
Country of Origin
China

Dimensions

Height
5-1/2"
Width
14-1/2"

Details

Housing Finish
Polished Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
13W LED
Style
Contemporary
Fixture Series
Saber
Collection
Saber

Description

Wall Fixture,1L,LED Vanity,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.