Sedona, 22 Inch LED Flush Mount, Matte Black, Silk Screened Acrylic Lens

  • Mfr # 62/2284

  • Zoro # G213336009


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
3000K
Voltage
120V
Height
7.5 in
Lumens
1440L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2284
Zoro #
G213336009
UPC #
45923622724
Country of Origin
China

Dimensions

Height
7.5 in
Diameter
22 in

Details

Housing Finish
Matte Black
Color temp
3000K
Voltage
120V
Lumens
1440L
Watts
18W
Dimmable
Yes
Color
Black
Type
Integrated LED
CRI
90
Glass Finish
No Glass
Standards
cETLus - Listed; FCC; Dry; RoHS
Application
Lighting
Features
Sloped Ceiling Compatible
Material
Steel
Style
Modern
Average Life (Hours)
30000
Location Rating
Dry
Shade / Lens Finish
Silk Screened Acrylic Lens

Description

For a touch of modern sophistication, the Sedona 62-2284 LED flush mount delivers ambiance with a uniquely artistic twist. The silk screened acrylic is edge-lit, creating a dazzling display of light, against the perfect back drop of bold, matte black, allowing for playful glows and dancing shadows. For a stunning focal point in any room, embrace the future of lighting with the radiant Sedona, where every piece is not just a source of light but a true work of art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.