Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sherwood 4 Light Vanity 32 in. Iron Black Brushed Nickel Acc

  • Mfr # 60-6129

  • Zoro # G3395852


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Width
32"
Lamp Type
incandescent
Mounting
Vanity
Voltage
120v
Light Type
T9 Bulb Medium Base 160W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6129
Zoro #
G3395852
UPC #
45923661297
Country of Origin
China

Dimensions

Height
10-3/8"
Width
32"

Details

Housing Finish
Iron Black with Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Voltage
120v
Number of Lights
4
Light Type
T9 Bulb Medium Base 160W Max.
Style
Contemporary
Collection
Sherwood
Fixture Series
Sherwood

Description

Wall Fixture,4L,Vanity,Blk,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.