Soho 3 Light Pendant Satin White Glass Polished Chrome (Discontinued)
- Mfr # 60-4586
- Zoro # G3388487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4586
Zoro #
G3388487
UPC #
-
Country of Origin
Unknown
Dimensions
Height
23"
Width
16-1/2"
Details
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
3
Light Type
A19 Bulb, 60W Max.
Style
Contemporary
Collection
Soho
Fixture Series
Soho
Description
Mini Pendant Fixture,3L,Wht Glass,Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.