Zoro Homepage

Sullivan Outdoor Hanging Lantern 1 Light Matte Black Finish

  • Mfr # 60/7377

  • Zoro # G006998162


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
6.63
Color
Black
Series
Sullivan
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7377
Zoro #
G006998162
UPC #
45923604843
Country of Origin
China

Dimensions

Length (In.)
6.63
Width
9
Height (In.)
16.63

Details

Item
Hanging
Finish
Matte Black
Color
Black
Series
Sullivan
Indoor/Outdoor Usage
Outdoor
Mounting
Hanging
Voltage
120
Bulb Primary Application
Lighting
Housing Material
Die-Cast Aluminum / Glass

Description

Simplicity at its finest the Sullivan Outdoor Series is ideal for nononsense styling where exterior lighting is concerned The basic structure holds clear seeded glass within its stretched frame emitting large bands of illumination The matte black finish gives it a universal appeal to coordinate well with existing finishes and home exteriors A clean effortless design makes the 607377 hanging light the perfect addition to any exterior lighting project

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.