This item is Discontinued.

Nuvo Surf LED 16 in. Vanity Fixture Polished Nickel Finish Polish 62-1091

Surf LED 16 in. Vanity Fixture Polished Nickel Finish Polish (Discontinued)

  • Mfr # 62-1091
  • Zoro # G3398363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-1091
Zoro #
G3398363
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4-1/2"
Width
16.00"

Details

Housing Finish
Polished Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
13W LED
Style
Contemporary
Collection
Surf
Fixture Series
Surf

Description

Wall Fixture,1L,LED Vanity,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.