Zoro Homepage

Surrey 3 Light Flush Dome Fixture Frosted Glass Brushed Nick

  • Mfr # 60-4153

  • Zoro # G3387793


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Finish
Brushed Nickel
Fixture Series
Surrey
Fixture Type
Flush
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4153
Zoro #
G3387793
UPC #
45923641534
Country of Origin
China

Details

Mounting
Flush
Finish
Brushed Nickel
Fixture Series
Surrey
Fixture Type
Flush
Number of Lamps
3
Shade Color
Frosted
Shade Type
Glass
Number of Lights
3

Description

Flush Fixture,3L,Frosted Glass,Br Nkl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.