Suspension Kit Run Starter With Canopy for LED Linear System, White
- Mfr # 65/1194
- Zoro # G324213190
product price:Â
$
11.39
/ea
Key Features
Ambient Temp. Range
-4 to 113 Degree F
Material
Steel
Location Rating
Damp
Color
White
For Use With
LED Linear System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1194
- Zoro #
- G324213190
- UPC #
- 45923654473
- Country of Origin
- Thailand
- Item
- Suspension Kit
- Ambient Temp. Range
- -4 to 113 Degree F
- Material
- Steel
- Location Rating
- Damp
- Color
- White
- For Use With
- LED Linear System
Description
SATCO's 65-1194 suspension kit with canopy and power feed is available in a white finish. This accessory simplifies the installation process by combining mounting hardware and electrical connection. It is sold separately for specific mounting and power needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.