Y-Connector for LED Linear System, Black
- Mfr # 65/1286
- Zoro # G124213178
product price:Â
$
45.15
/ea
Key Features
Standards
cETLus - Listed
Color
Black
For Use With
LED Linear System
Lumens
550 Im
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1286
- Zoro #
- G124213178
- UPC #
- 45923654398
- Country of Origin
- Thailand
- Standards
- cETLus - Listed
- Color
- Black
- For Use With
- LED Linear System
- Lumens
- 550 Im
- Material
- Aluminum
- Item
- Y-Connector
- Lens Material
- Polycarbonate
- Ambient Temp. Range
- -4 to 113 Degree F
- Location Rating
- Damp
- Watts
- 5 W
Dimensions
- Width
- 6.7 in
- Length
- 5.8 in
Description
SATCO's 65-1286 Y-Connector is available in a black finish. It is a versatile accessory for complex, architectural lighting designs. This connector is sold separately from the linear fixtures to allow for specific system configurations and helps achieve truly infinite shape configurations.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.