Zoro Homepage

Sylas, 36 Inch LED Pendant, Matte Black Finish

  • Mfr # 62/2421

  • Zoro # G116513804


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Diameter
37.4 in
Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Black
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2421
Zoro #
G116513804
UPC #
45923407857
Country of Origin
China

Dimensions

Diameter
37.4 in

Details

Dimmable
Yes-Dimmable
Standards
cETLus;FCC;Dry;RoHS
Glass Color
Black
Color Temp.
3000K
Lumens
5120L
CRI
90
Damp/Wet Rating
Dry
Watts
64W
Finish
Matte Black
Glass Finish
White
Lamp Base
Integrated
Shade Material
Aluminum / Steel
Voltage
120V-277V
Style
Modern
For Use With
Lighting

Description

Embrace the beauty of organic design with the Sylas 62-2421 LED pendant, a whimsical light sculpture that redefines the art of lighting. Its free-form silhouette is comprised of a fluid-like, sculptural frame evoking a sense of movement and creativity. Finished in matte black, it brings a bold yet elegant presence to your home, transforming any space into a work of art. Perfect for those who appreciate the unexpected, it's a striking balance of artistic freedom and sophisticated style, creating a captivating focal point in any room.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 5120 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 8.4" height, 37.4" diameter
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Matte Black
  • Material is comprised of aluminum and steel
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.