
Sylas, 48 Inch LED Pendant, Matte Black Finish
Mfr # 62/2422
Zoro # G116513866
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes-Dimmable
Damp/Wet Rating
Dry
Lumens
5120L
Watts
64W
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2422
Zoro #
G116513866
UPC #
45923407871
Country of Origin
China
Dimensions
Length
48 in
Width
20.1 in
Details
Dimmable
Yes-Dimmable
Damp/Wet Rating
Dry
Lumens
5120L
Watts
64W
Glass Color
Black
Style
Modern
Shade Material
Aluminum / Steel
Color Temp.
3000K
Glass Finish
White
Finish
Matte Black
CRI
90
Voltage
120V-277V
Lamp Base
Integrated
Standards
cETLus;FCC;Dry;RoHS
For Use With
Lighting
Description
Embrace the beauty of organic design with the Sylas 62-2422 LED pendant, a whimsical light sculpture that redefines the art of lighting. Its free-form silhouette is comprised of a fluid-like, sculptural frame evoking a sense of movement and creativity. Finished in matte black, it brings a bold yet elegant presence to your home, transforming any space into a work of art. Perfect for those who appreciate the unexpected, it's a striking balance of artistic freedom and sophisticated style, creating a captivating focal point in any room.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 5120 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 10.1" height, 20.1" width, 48" length
- Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
- Finished in Matte Black
- Material is comprised of aluminum and steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.