
Tango 1-Light Small Pendant Matte White with Burnished Brass
Mfr # 60/7471
Zoro # G903531905
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7471
Zoro #
G903531905
UPC #
45923674716
Country of Origin
China
Dimensions
Height
16
Diameter
7.875
Overall Height
160.5
Details
Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte White
Included
12-foot cord
Finish
Matte White / Burnished Brass
Lamp Included
No
Dimmable
Lamp Dependent
Standards
cULus
Lamp Watts
60
Watts
60
Lighting Technology
Incandescent
Material
Steel
Includes
12-foot cord
Lamp Type - Fixtures
A19
Weight
3.13
For Use With
Indoor Lighting
Description
The Tango 60-7471 small pendant proves that simple style does not have to be boring. It features burnished brass accents on the base, cable collar and canopy, which gives the design some pop. The matte white metal shade is laser-cut on its edge in a subtle wave pattern, adding a soft touch to the style. Ideal for lighting a kitchen island, a corridor or hallway, or the dining room: the possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.