This item is Discontinued.

Nuvo Teller 1 Light Vanity Fixture Frosted Etched Glass Polished 60-4261

Teller 1 Light Vanity Fixture Frosted Etched Glass Polished (Discontinued)

  • Mfr # 60-4261
  • Zoro # G3388301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4261
Zoro #
G3388301
UPC #
45923642616
Country of Origin
China

Dimensions

Height
9"
Width
5-3/8"

Details

Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Fixture Series
Teller
Collection
Teller

Description

Wall Fixture,1L,Vanity,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.