Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Tex Large LED Pendant Brushed Nickel Black Mesh Finish Brush 62-882

Tex Large LED Pendant Brushed Nickel Black Mesh Finish Brush (Discontinued)

  • Mfr # 62-882
  • Zoro # G3401260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-882
Zoro #
G3401260
UPC #
-
Country of Origin
Unknown

Dimensions

Height
11-1/2"
Width
13-1/2"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Fixture Series
Tex
Collection
Tex LED

Description

Pendant Fixture,1L,LED,Br Nickel,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.