This item is Discontinued.

Nuvo Tex Large LED Pendant Dark Bronze Copper Mesh Finish Dark Br 62-887

Tex Large LED Pendant Dark Bronze Copper Mesh Finish Dark Br (Discontinued)

  • Mfr # 62-887
  • Zoro # G3401297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-887
Zoro #
G3401297
UPC #
-
Country of Origin
Unknown

Dimensions

Height
11-1/2"
Width
13-1/2"

Details

Housing Finish
Bronze
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Collection
Tex LED
Fixture Series
Tex

Description

Pendant Fixture,1L,LED,Bnz,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.