Tex Small LED Pendant Dark Bronze Copper Mesh Finish Dark Br (Discontinued)
- Mfr # 62-886
- Zoro # G3401209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-886
Zoro #
G3401209
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8"
Width
8-1/4"
Details
Housing Finish
Bronze
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Fixture Series
Tex
Collection
Tex LED
Description
Pendant Fixture,1L,LED,Bnz,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.