Trax 3 Module Island Pendant Frosted Glass Hazel Bronze (Discontinued)
- Mfr # 62-123
- Zoro # G3398479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-123
Zoro #
G3398479
UPC #
045923321238
Country of Origin
Unknown
Dimensions
Height
13-1/2"
Length
36"
Width
7"
Details
Housing Finish
Hazel Bronze
Lamp Type
Led
Mounting
Canopy
Voltage
120v
Number of Lights
3
Light Type
Rectangular LED
Style
Contemporary
Collection
Trax
Fixture Series
Trax
Description
Island Pendant Fixture,3L,Glass Bnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.