This item is Discontinued.

Nuvo Twist Lock Holder Incandescent Black SF77-968

Twist Lock Holder Incandescent Black (Discontinued)

  • Mfr # SF77-968
  • Zoro # G3405521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-968
Zoro #
G3405521
UPC #
-
Country of Origin
China

Dimensions

Width
5.5
Height
5.5
Length
5.5
Dia. (In.)
5.5

Details

Fixture Wattage
150

Description

Ligh Bulb Holder,Twist Lock,55

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.