Valdora 1-Light Pendant 14 in. Polished Nickel White Opal Glass

  • Mfr # 60/7873

  • Zoro # G709578951


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Traditional
Dimmable
Lamp Dependent
Material
Steel, Glass
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7873
Zoro #
G709578951
UPC #
045923678738
Country of Origin
China

Dimensions

Width
14 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Traditional
Finish
Polished Nickel
Dimmable
Lamp Dependent
Material
Steel, Glass
Standards
cULus Listed
Watts
60W
Glass Finish
White Opal
Lamp Count
1
Lamp Base
Medium
Lamp Shape
A19
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Light Direction
Down

Description

Evoke a sense of tranquility with the Valdora 60-7873 medium pendant, which pays homage to classic, luminous illumination. A schoolhouse-inspired shade floats in a chic finish of polished nickel, perfectly complimenting the fixture base and white hue of the glass. Transform the rooms in your home with harmonious fixtures, paying homage to traditional style but designed for today's style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.