Vega 1-Light 6.5 in. Outdoor Wall Fixture with Clear Seed Glass

  • Mfr # 60-5611

  • Zoro # G3392711


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
65 in
Height
9.75 in
Length
8.25 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5611
Zoro #
G3392711
UPC #
45923656118
Country of Origin
China

Dimensions

Width
65 in
Height
9.75 in
Length
8.25 in
Width (in.)
6.5
Back Plate or Canopy Width (in.)
4.5
Back Plate or Canopy Height (in.)
0.75
Back Plate or Canopy Length (in.)
4.5

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Glass / Metal
Finish
Classic Bronze
Glass Color
Clear Seeded
Fixture Series
Vega
Housing Material
Aluminum
Standards
cETLus, Wet Location Listed
Lamp Type
Incandescent
Lamp Included
No
Fixture Type
Wall Lantern
Number of Light Bulbs Required
1
Product Design
Traditional
Indoor/Outdoor
Outdoor
Environment
Wet
Base Type
Medium
Extension (in.)
8.25
Lamp Shape
A19
Application
Outdoor Lighting

Description

Craftsman is no longer a design specific style, working with almost any traditional or classic home, the Cove Neck 60-3492 outdoor wall lantern complements any traditional or classic home. The clear seeded glass hints at age-old elegance and the rustic bronze finish accents it beautifully, both elements balanced perfectly to beautify your outdoor spaces. Is that patio entry looking a little dull? Your front entry feels underlit and drab? Bring stunning lighting to your home with Cove Neck.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.