Westport Steel LED Black Motion Sensor Dusk to Dawn Outdoor Wall Light Coastal Clear Glass
- Mfr # T0753
- Zoro # G012118394
Key Features
Specifications
Details
- MFR #
- T0753
- Zoro #
- G012118394
- UPC #
- 884656753462
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60W
- Finish
- Textured Black
- Lamp Included
- No
- Lamp Type
- E26 - LED Compatible
- Shape
- Cone
- Photo Cell
- Yes
- Style
- Coastal
- Collection Name
- Westport
- Max Motion Detection Degree
- 150
- Damp/Wet Rating
- Wet
- Max Motion Detection Distance
- 30
- Sensor Type
- Motion Sensor
- Number of Lights
- 1
- Shade Name
- Clear Glass
- Material
- Steel
- Color
- Black
Dimensions
- Width
- 10 in
- Length
- 11 in
- Size
- 10 in W x 8.75 in H x 11 in D
Description
The Westport collection is a great choice for adding a modern coastal touch to your outdoor space at a great value. The textured black finish, angled metal top, and clear glass shade give this wall light a warm and inviting elegance. Dualux outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of dusk-to-dawn automatic dimming to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. Standard on/off motion detection or full brightness dusk-to-dawn modes are also available to try using the EZSET controls. This fixture works with most dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.
- Motion activated security light with 5 customizable operating modes
- Patented dual-level lighting, low-level 30% brightness, high-level 100% brightness
- Dusk to dawn function turns the fixture on in the dark and off in the light for safety, security & energy savings
- EZSet motion sensor rotates for convenient access to controls
- Wall light uses 1 x E26 medium base bulb, maximum 60 watt (not included) and is compatible with most dimmable LED bulbs
- On-demand motion detection range of 150-degrees and up to 30 feet for maximum protection
- Adjustable motion sensitivity and motion shut-off delay of 5 seconds to 3 minutes
- Measures 10-in W x 8.75-in H x 11-in D with a 4.75-in W x 4.75-in H backplate; height from center of mount to top of fixture: 3.25 inches
- Constructed from weather-resistant steel material with a textured black finish and clear glass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.