Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vesey 1-Light Wall Sconce - Polished Nickel Finish with White Linen Shade

  • Mfr # 60/6693

  • Zoro # G0493614


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Lamp Watts
60W
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6693
Zoro #
G0493614
UPC #
045923666933
Country of Origin
China

Dimensions

Height
18 in
Width
4.5 in
Length
5.13 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Polished Nickel / White Fabric
Item
Fixture, Sconce, Incandescent, 60W, 120V
Lamp Watts
60W
Bulb Technology
Incandescent
Lamp Included
No
Housing Material
Steel
Standards
cULus, Damp Location Listed
Includes
Mounting Hardware
Application
Indoor
Lamp Base
Candelabra
Collection
Vesey
Number of Bulbs
1
Lamp Shape
Type B

Description

The Vesey 60-6693 1 light wall sconce is precision in design. The slim, cosmopolitan design features an elongated polished nickel back plate and a lean fitted white shade. Sleek and contemporary, this 1 light wall sconce adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.