Vessel LED Mini Pendant Bronze Copper Accents Finish Bronze (Discontinued)
- Mfr # 62-838
- Zoro # G3401699
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-838
Zoro #
G3401699
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8-1/2"
Width
6"
Details
Housing Finish
Bronze
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Fixture Series
Vessel
Collection
Vessel
Description
Mini Pendant Fixture,1L,LED,Bnz,Brs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.