Pratt 5-Light Linear Chandelier, Matte Black, Farmhouse Cage, 34-In. Wide
- Mfr # H0331
- Zoro # G724218955
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Chain Length
48
Voltage
120V
Color
Black
Shade Name
Matte Black Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0331
- Zoro #
- G724218955
- UPC #
- 884656761986
- Country of Origin
- Cambodia
- Finish
- Matte Black
- Voltage
- 120V
- Color
- Black
- Shade Name
- Matte Black Metal
- Item
- Linear Chandelier
- Bulb Type
- LED Compatible,Incandescent
- Series
- Pratt
- Shade Material
- Steel
- Style
- Farmhouse
- Location Rating
- Dry
- Slope Ceiling Adaptable
- Yes
- Body Material
- Steel
- Number of Lights
- 5
- Dimmable
- Yes
- Lamp Base
- E26 Medium
- Bulb Included
- No
- Max. Watts per Bulb
- 60 W
Dimensions
- Chain Length
- 48
- Length
- 11.0 in
- Size
- 34" W x 25" H x 11" D
- Height
- 25.0 in
- Width
- 34.0 in
Description
Add clean architectural style to your home with the Pratt 5-light linear chandelier in a sleek matte black finish. Featuring an open rectangular frame, this linear design creates an airy contemporary look while providing warm, balanced illumination over kitchen islands, dining tables, or gathering spaces. Its streamlined silhouette blends effortlessly with contemporary, transitional, and modern industrial interiors for a refined yet versatile statement. Complete your space with the Pratt chandelier and bring elevated everyday lighting to your home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.