Wall Fixture, 2L, 14", Vanity, White
Mfr # SF77-087
Zoro # G3404727
product price: $23.99
/eaKey Features
Height
4-3/4"
Width
14"
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF77-087
Zoro #
G3404727
UPC #
-
Country of Origin
China
Dimensions
Height
4-3/4"
Width
14"
Details
Housing Finish
White
Lamp Type
incandescent
Mounting
Wall
Number of Lights
2
Light Type
A19 Bulb Medium Base 60W Max.
Style
Traditional
Collection
No
Description
Wall Fixture,2L,14 In.,Vanity,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.