Wall Mount Accessory for LED Connectable Linear System
- Mfr # 65/1197
- Zoro # G924213187
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Color
White
Mounting
Wall
Location Rating
Damp
Material
Steel
For Use With
LED Connectable Linear System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1197
- Zoro #
- G924213187
- UPC #
- 45923654701
- Country of Origin
- Thailand
- Color
- White
- Mounting
- Wall
- Location Rating
- Damp
- Material
- Steel
- For Use With
- LED Connectable Linear System
- Ambient Temp. Range
- -4 to 113 Degree F
Description
SATCO's 65-1197 wall mount kit is available in a white finish. This kit enables a seamless installation onto vertical surfaces. It is one of several versatile mounting options available for the system.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.