Shop NUVO
See all product information
Create Account
T-Connector for LED Linear System, Black
- Mfr # 65/1285
- Zoro # G424213175
product price:Â
$
45.15
/ea
Key Features
Color
Black
Ambient Temp. Range
-4 to 113 Degree F
Length
5.8 in
Watts
5 W
Lumens
550 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1285
- Zoro #
- G424213175
- UPC #
- 45923654374
- Country of Origin
- Thailand
- Color
- Black
- Ambient Temp. Range
- -4 to 113 Degree F
- Item
- T-Connector
- Watts
- 5 W
- Lumens
- 550 Im
- Location Rating
- Damp
- Lens Material
- Polycarbonate
- For Use With
- LED Linear System
- Material
- Aluminum
- Standards
- cETLus - Listed
Dimensions
- Length
- 5.8 in
- Width
- 4.1 in
Description
SATCO's 65-1285 T-Connector is available in a black finish. It helps in expanding lighting runs in a perpendicular direction from a single point. It is an accessory item sold separately from the main fixtures and is essential for branching designs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.