Wave 1 Module Mini Pendant Frosted Glass Hazel Bronze (Discontinued)
- Mfr # 62-114
- Zoro # G3398302
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-114
Zoro #
G3398302
UPC #
045923321146
Country of Origin
Unknown
Dimensions
Height
48" Adjustable
Length
8-1/2"
Width
2-1/2"
Details
Housing Finish
Hazel Bronze
Lamp Type
Led
Mounting
Canopy
Number of Lights
1
Light Type
Rectangular LED
Style
Contemporary
Collection
Wave
Fixture Series
Wave
Description
Mini Pendant Fixture, Frosted Glass,Bnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.