Zoro Homepage

Willis LED Outdoor Large Wall with Antique White Glass

  • Mfr # 62-652

  • Zoro # G3400168


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
17.63 in
Length
9.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-652
Zoro #
G3400168
UPC #
45923326523
Country of Origin
China

Dimensions

Width
9 in
Height
17.63 in
Length
9.75 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
800L
Finish
Textured Black / Antique White Glass
Fixture Series
Willis
Standards
cETLus, Wet Location Listed
Housing Material
Aluminum
CRI
90+
Lamp Included
Yes
Color Temp.
3000K
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3498 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the rustic bronze finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.