Zoro Homepage

Wilton - 1 Light Hanging Lantern - Matte Black with Clear Seeded Glass

  • Mfr # 60/8104

  • Zoro # G713325121


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
A19, Medium,E26
Standard
cETLus - Listed,FCC,Damp
Style
Traditional
Frame Material
Die-Cast Aluminum
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8104
Zoro #
G713325121
UPC #
045923606854
Country of Origin
China

Dimensions

Height
19.75 in
Chain Length
48 Chain
Outside Diameter
8.25 in

Details

Number of Lights
1
Bulb Base Type
A19, Medium,E26
Standard
cETLus - Listed,FCC,Damp
Style
Traditional
Frame Material
Die-Cast Aluminum
Finish
Matte Black
Shade Material
Glass
Application
Lighting
Dimmable
Lamp Dependent
Glass Finish
Clear Seeded
Light Bulb Wattage
100W
Voltage
120V
Color
Black
Location Rating
Damp
Lumens
Lamp Dependent
CCT
Lamp Dependent

Description

Crafted with precision, the Wilton 60-8104 one light outdoor hanging lantern elevates your home's exterior with transitional allure and a hint to coastal charm. The classic lantern style is finished in a velvety black matte on the fixture body, and with its unassuming design, is perfect for blending with existing finishes and decor. A floating column of clear seeded glass houses the bulb, allowing for maximum light and outdoor coverage, a must for exterior illumination. Whether you are greeting guests or seeking a peaceful welcome upon arriving home, Wilton combines function, form, and design beautifully.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.