
Yorktown 1-Light Pendant - Matte Black Finish - Clear Glass
Mfr # 60/7945
Zoro # G811695249
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Height
18.13 in
Length
10 in
Width
10 in
Voltage
120V
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7945
Zoro #
G811695249
UPC #
045923639876
Country of Origin
China
Dimensions
Height
18.13 in
Length
10 in
Width
10 in
Rod Length
36 in
Details
Voltage
120V
Style
Traditional
Shade Material
Glass
Finish
Matte Black
Housing Material
Steel
Standards
cULus - Certified
Dimmable
Lamp Dependent
Includes
Mounting hardware and accessories; (2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
For Use With
Interior lighting
Indoor/Outdoor
Indoor
Shade Finish
Clear
Lamping Technology
Incandescent
Lamp Shape
A19
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Lamp Base
Medium
Amps
0.833A
Up or Down Installation
Up
Shade Shape
Cylinder
Description
Maintaining a contemporary aesthetic, the Yorktown pendants embody a traditional design approach that is free and airy. Incorporating a simple frame draws your eye to the clean lines and simplicity, without sacrificing style. A large, clear glass cylinder sits gently within the fixture, for maximum output from the light source. Striking a balance between tradition and minimalism, these pendants are available in two sizes, creating a sense of space and openness, suitable for various rooms including dining, entry, and living areas. Available in three beautiful finishes, burnished brass, matte black, and polished nickel, Yorktown ensures timeless elegance for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.