20252 28 in. Winter Shrub Cover
- Mfr # 149976
- Zoro # G704144465
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 149976
- Zoro #
- G704144465
- UPC #
- -
- Country of Origin
- China
Description
Features
- Nuvue Winter Shrub Cover.
- Overall Dimensions 28 in. L x 28 in. W x 34 in. H.
- Better Than Burlap.
- Synthetic Material Will Not Absorb Moisture & Stops Winter Burn.
- Allows Sunlight To Penetrate.
- Allows Water To Penetrate & Feed Plants During The Spring & Fall.
- Air Can Flow Through Material/No Greenhouse Effect.
- Protects Plants From Heavy Snow Build Up.
- Collapses For Easy Storage.
- Spikes Designed To Penetrate Past Frost Line For A Strong Hold.
- Helps Protect Root Systems Of Non Indigenous Species & Helps Protect The Root Systems Of New Plantings.
- Size - 28 in.
- Dimension - 33.66 x 28 x 0.59 in.
- Item Weight - 1.31 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.