This item is Discontinued.

Nuwallpaper NuWallpaper NU1652 Suzani Peel and Stick Wallpaper; Grey & Yellow NU1652

NuWallpaper NU1652 Suzani Peel and Stick Wallpaper; Grey & Yellow (Discontinued)

  • Mfr # NU1652
  • Zoro # G604116821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NU1652
Zoro #
G604116821
UPC #
091212145603
Country of Origin
United States

Description

Hues of grey and yellow create a magical escape in your home. This exotic suzani printed on a premium material that is totally removable and will not damage walls both inspires and delights! If you like the look of wallpaper but without the commitment, then this is the perfect solution for you! Style your dream home with this stunning wallpaper. Comes on a 20.5" x 18' roll.Features
  • Peel and stick
  • Repositionable, always removable
  • Safe for walls
  • No sticky residue
  • Quick and easy to install
Specifications
  • Color: Grey and Yellow
  • Dimension: 0.125" H x 20.5" W x 216" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.